Apply to be a TradeMaster!
Main product image of 1/2", 5/8" OD Bullet Piercing Valve
Magnifying glass
Hover image to zoom

1/2", 5/8" OD Bullet Piercing Valve

Brand:
Supco
SKU:
BPV21
Rating:
(6)
Q&A:
(0)
1/2", 5/8" OD Bullet Piercing Valve
Magnifying glass
Hover image to zoom
$8.20 each
BOX UP & SAVE 10%
$58.80 box of 8
$7.35 each
In Stock
In Stock
Get 132 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Size
1/2", 5/8"

Description

–
The only valve with a permanent, patented gasket to provide 50 times more sealing area then standard O-ring type valves. Safe for use on the LOW SIDE of R410 systems.

Product Features
  • Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
  • Corrosion resistant
  • Piercing needle is engineered for concentricity and hardness to insure perfect seating every time
  • 500 PSI Maximum pressure
  • Non-positional mounting, no adapter valve required
  • Requires only 2" clearance for installation and operation
  • Hex key wrench included

Specs

–
Type:

Valve

Max Pressure (PSI):

500

Size:

1/2"

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Very good seller

I got my products next day after purchasing. Really good service. I definitely recommend this seller
Demetrio Davila
Queens NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery, great prices.

Exactly as advertised, quickly delivered
Tf
Austin, tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

Works good.
Bry
Middleburgh ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Did the job for us . Great !
Hvac513
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

This valve turned a fairly new window unit a/c from useless junk to functioning fine. The valve is easy to install and allowed me to recharge the R410a on a window unit a/c. One note: the website says "Safe for use on the LOW SIDE of R410 systems" but the enclosed instructions say "Not for use with refrigerant 410A". I did use it on the low side and so far it is holding (~3 weeks). For the price, definitely worth a shot.
Kurt ATX
Austin, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great device for adding a service port.

I installed this on my dehumidifier. It allowed me to check the low side pressure and measure the superheat. The device installs easily and there are no leaks. A very low cost and high quality way to add a service port. I highly recommend it.
Michael A
Southwestern Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy