Apply to be a TradeMaster!
Main product image of 7/8" Bullet Piercing Valve
Magnifying glass
Hover image to zoom

7/8" Bullet Piercing Valve

Brand:
Supco
SKU:
BPV78
Rating:
(1)
Q&A:
(0)
7/8" Bullet Piercing Valve
Magnifying glass
Hover image to zoom
$23.83 each
In Stock
In Stock
Get 11 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Size
7/8"

Description

–
The only valve with a permanent, patented gasket to provide 50 times more sealing area then standard O-ring type valves. Safe for use on the LOW SIDE of R410 systems.

Features:
  • Patented valve gasket provides 50 times more sealing area than competitive 'O' ring types
  • Corrosion resistant
  • Piercing needle is engineered for concentricity and hardness to insure perfect seating every time
  • 500 PSI Maximum pressure
  • Non-positional mounting, no adapter valve required
  • Requires only 2" clearance for installation and operation
  • Hex key wrench included

Specs

–
Type:

Valve

Max Pressure (PSI):

500

Size:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Bullet Piercing Valve
SKU: BPV31
Supco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I keep one of these for truck stock,this size I seldom use.

This is a tool of my trade,seldom use this size.
map
jax florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy