Apply to be a TradeMaster!
Main product image of Hub Blaster Motor Shaft Blower Wheel Separator Tool
Magnifying glass
Hover image to zoom

Hub Blaster Motor Shaft Blower Wheel Separator Tool

Brand:
Supco
SKU:
HB100
Rating:
(8)
Q&A:
(0)
Hub Blaster Motor Shaft Blower Wheel Separator Tool
Magnifying glass
Hover image to zoom
$197.78 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Hub Blaster easily separates Fan/Blower Hubs or Condenser Fan Blades from Motor Shafts in seconds.

Product Features
  • Color Coded Adapter Bushings to accommodate different diameter hubs.
  • Kit has all parts necessary to remove the blower wheel from the shaft
  • Custom molded plastic carrying case
  • Works for any HVAC motor replacement
  • Made from High Carbon Steel
  • Will work on some taller shafts
  • Comes with 3/8" Wrench for quick setup
  • Uses drill/impact driver to separate shaft from hub (Not Included)
  • Driver Shaft has 1/4" quick connect for Drill/Impact Driver


Bushing Specifications
  • Orange Bushing: 1" ID
  • Red Bushing: 1-1/4" ID
  • Blue Bushing: 1-3/8" ID
  • Black Bushing: 1-1/2" ID
  • Silver Bushing: 1-5/8" ID

Specs

–
Product Type:

Separator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Coolpressor
SKU: CPPRO
Supco

Product Reviews

2.38 out of 8 reviews
38% would recommend this product
2.38
out of 8 Reviews
38% would recommend this product
WRITE A REVIEW
5 star
13%
4 star
25%
3 star
0%
2 star
13%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

i would not buy again

first time i used it the drill part broke off in the drill and then the bolt stripped out in the hub puller
tim
montana
11 months ago
Was this review helpful to you?

I would not purchase

First time I used it the drill adapter snapped off in my drill. Great idea poor design.
OBXTech
Kitty Hawk NC
3 years ago
Was this review helpful to you?

I would Recommend It To Anyone

With anything you have to Know its limits. The 1/4 shaft did brake But I honestly rather it didnt come on it from the start. It works better with wrench or socket anyways. The set up time is way fast that than other puller I have used in the past!
Matt
South Georgia
3 years ago
Was this review helpful to you?

Dont Buy

Nothing against Supply House. They Are Awesome In Getting Me Whst I Need. This Product Is garbage. Used It for the first time today and the drill connection snapped off. Then the shaft was stuck And wouldnt back out with a cresent wrench. Not worth the price.
Marine0311
Center, Texas
3 years ago
Was this review helpful to you?

Not Worth It

It works well When pulling Motors That aren't too Stuck Or Old, But if you want it to use on motors that are rusted and Are Stuck Even After lubricanting And Cleaning The Shaft Then forget about it! The Bit That Attaches To the drill Will Snap Easily.
JFlores
California
4 years ago
Was this review helpful to you?

Works as advertised. Will see how long it will last

So far, I have used it once on a blower motor that was stuck and my coworker had a puller that was seized up. That prompted me to use the Hub Blaster for the first time. Set up was relatively easy. Once I hooked up an impact driver to it and started to push the shaft out, I think it was off in 10 seconds. Great time saver. The one thing I noticed after the one use was that the threads on the forcing screw where the impact driver was driving on made the threads a little more difficult to turn down. I want to see if that will worsen over time if I use just a drill with no hammering to it. I would also like to see if the Supco would offer the body and screw to be replacement options for cost savings, rather than just buying the kit all over again. Overall, good stuff. I will see how many times I can use it before it's beaten to all heck.
Jim the HVAC technician
Stockton, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All HVAC Techs would benefit from this!!

Great tool. Helps take off condenser fan & blower motors easily. Especially when running into those old motors that have the shaft super rusted and stuck. So far so good.
Johnny
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great till it breaks

Have had 2 of these in the past month. Every time I use it I sand the shaft and use PB blaster. I have had 2 break where it attached to drill. Needs to have thicker shaft at connection.
Rick
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy