Shop Resideo Sale
Main product image of Magtract Retractable Magnetic Jumper
Magnifying glass
Hover image to zoom

Magtract Retractable Magnetic Jumper

Brand:
Supco
SKU:
MAGTRACT
Rating:
(1)
Q&A:
(0)
Magtract Retractable Magnetic Jumper
Magnifying glass
Hover image to zoom
$13.45 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Length
20"
Product Highlight: Voltage
30V

Description

–
For use on control boards, thermostats, and any other HVAC controls that require connecting or bypassing.

Product Features
  • For diagnostic use only
  • Not intended for permanent installation
  • Maximum Amperage: 5A
  • Maximum Voltage: 30V
  • Maximum Length: 20"

Specs

–
Product Type:

Jumper

Amperage:

5

Length:

20"

Voltage:

30V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

18 Gage Stranded Wire Jumper, Insulated Clips (18")
SKU: T100-82
Westwood Products

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything I hoped for.

I thought retractable , no more tangled wires i will use these every day they probably break pretty fast. Now that I have them I've been using them everyday with no problems. I give them 5 stars.
Steve the HVAC tech.
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy