Apply to be a TradeMaster!
Main product image of Solid-State Snap-On Relays, 1/12-1/2 HP, 220V (Pack of 50)
Magnifying glass
Hover image to zoom

Solid-State Snap-On Relays, 1/12-1/2 HP, 220V (Pack of 50)

Brand:
Supco
SKU:
ICG-220
Rating:
(0)
Q&A:
(0)
Solid-State Snap-On Relays, 1/12-1/2 HP, 220V (Pack of 50)
Magnifying glass
Hover image to zoom
$438.79 each
Backorder
Backorder
Get it Thu, Oct 8 - Thu, Nov 5
Voltage
220v
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220v
Product Highlight: Horse Power
1/12-1/2 HP

Description

Product Features
  • Fastest cool down time of any solid state relays
  • ICG series features a "snap-on" bracket
  • Can be used with and without capacitor
  • Voltage: 220V
  • HP Rating: 1/12 - 1/2
  • Mounting: Quick Connect

Specs

Type:

Relay

Voltage:

220v

Horse Power:

1/12-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy