Apply to be a TradeMaster!
Main product image of Solid-State Snap-On Relays, 1/12-1/2 HP, 115V (Pack of 50)
Magnifying glass
Hover image to zoom

Solid-State Snap-On Relays, 1/12-1/2 HP, 115V (Pack of 50)

Brand:
Supco
SKU:
ICG1
Rating:
(0)
Q&A:
(0)
Solid-State Snap-On Relays, 1/12-1/2 HP, 115V (Pack of 50)
Magnifying glass
Hover image to zoom
$291.06 each
In Stock
In Stock
Get 52 Fri, Sep 11
Order by today, receive Friday
Voltage
115V
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/12-1/2 HP

Description

Product Features
  • Fastest cool down time of any solid state relays
  • ICG series features a "snap-on" bracket
  • Can be used with and without capacitor
  • Voltage: 115V
  • HP Rating: 1/12 - 1/2
  • Mounting: Quick Connect

Specs

Type:

Relay

Voltage:

115V

Horse Power:

1/12-1/2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy