Apply to be a TradeMaster!
Main product image of Jones Valve Condensate Clean Out Fitting
Magnifying glass
Hover image to zoom

Jones Valve Condensate Clean Out Fitting

Brand:
Supco
SKU:
JV1
Rating:
(3)
Q&A:
(0)
Jones Valve Condensate Clean Out Fitting
Magnifying glass
Hover image to zoom
$20.14 each
BOX UP & SAVE 11%
$108.06 box of 6
$18.01 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/4"

Description

–
The Jones Valve is a simple condensate drain line blow out valve that is inexpensive and easy to use. No more water buckets, no more looking for the other end of the line to install your plug. No more cutting and repairing the drain line.

Features:
  • Patent Pending
  • 1 Year Warranty
  • 1/4" Hose connection, male flare w/ Schrader
  • 3/4" Condensate line
  • Durable, Schedule 40 PVC Material
  • Attaches to CO2 or Nitrogen tanks
  • Smallest, and easiest to use of all available drain line valves.
  • Prepare for changes to ICC International Mechanical Code 307.2.5

Specs

–
Type:

Valve

Size:

1/4"

3/4"
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
You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Excellent product

We install these on air conditioners and they're a great way to isolate and clear drain lines. We've been using them for many years and they're great. Please note that they take a 1/4" flare fitting, you may need an adapter if you're using an air compressor or other device. 1/4" flare is standard for AC contractors and our tools, but not real common outside of the trade.
Flamingo AC
West Palm Beach, FL
1 months ago
Was this review helpful to you?

Great product for clearing condensate clogs.

We install these on condensate clogged calls and have added it to every new install, equipment change outs and evaporator coil changes. it does a great job and saves time when the customer encounters a blockage.
Bear
Dallas Tx.
6 months ago
Was this review helpful to you?

Great idea, bad product

This is a great idea of a product. It's too bad they suck so horribly. The last 2 years I can't find a Jones Valve that will hold pressure when closed. I exchanged a couple cases of them last year with the same broken product. Tried to order some this year and same garbage. I'm having to put another ball valve next to it in order for it to hold pressure when blowing out drain lines.
TheLATEat421
Dallas, TX
3 years ago
Was this review helpful to you?