Apply to be a TradeMaster!
Main product image of 80/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

80/7.5 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12816
Rating:
(4)
Q&A:
(0)
80/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$24.68 each
In Stock
In Stock
Get 53 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
80/7.5
35/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
80/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

80/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
440v
80/7.5
Round

You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Jard capacitors are top notch

Best quality there is. Last a long time even in extreme conditions. Supply House has the best price on them. Top notch shipping.
PrimeTime HVAC/Electrical
Bartlett, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jard capacitors are top notch

Excellent quality. My go to capacitor. Shipped on time and great price.
PrimeTime HVAC
Bartlett, TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor Fails After About 4 Years

My heat pump is eight years old and this is the second time that I have had to replace the capacitor. My 2 1/2T heat pump has the same brand capacitor, but smaller and it has not failed at all. Having said that, the service and price from Supply House were outstanding. Since my local AC repair contractor charged me $110 to special order this exact part, I decided to have spare ones ready the next time this happens and save myself a lot of money.
dsinwv
Harpers Ferry, WV
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dual cap

Very fast service
Psd
Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy