Apply to be a TradeMaster!
Main product image of Magnetic Umbrella Base
Magnifying glass
Hover image to zoom
Magnetic Umbrella Base
Magnifying glass
Hover image to zoom
$55.83 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Stay in the shade on scorching rooftops, and keep tools dry during rainy repairs

Note: This product does not include the the umbrella. The The Umbrella Kit and the Fire Rated Umbrella Kit both include umbrellas with the base.

Product Features
  • Base Swivels and locks
  • Heavy duty magnet attaches securely to any metal housing and holds up to 210lbs

Specs

–
Product Type:

Base

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again for sure,

The magnet is strong watch your fingers for sure. as for the swivel I am loving it you can cover yourself in any direction. but most of all love the customer service had an issue they took care of it immediately.
chino
pompano beach, Florida.
5 years ago
Was this review helpful to you?

Very good product

Quality product. Very powerful magnet-be mindful of your finger when attaching it to the metal surface as the clamping action is very strong. I like the positive locking joints with gear-like mesh
DIYer
Fairfield CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy