Apply to be a TradeMaster!
Main product image of Snap On Relay/Overload Combo (1/12 - 1/5 HP)
Magnifying glass
Hover image to zoom

Snap On Relay/Overload Combo (1/12 - 1/5 HP)

Brand:
Supco
SKU:
RO81
Rating:
(2)
Q&A:
(0)
Snap On Relay/Overload Combo (1/12 - 1/5 HP)
Magnifying glass
Hover image to zoom
$8.33 each
In Stock
In Stock
Get 11 Fri, Sep 11
Order by today, receive Friday
Horse Power
1/12-1/5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/12-1/5 HP
Product Highlight: Voltage
115V

Description

SUPCO offers the most complete line of refrigeration relays, overloads and hard starts in the industry. For refrigeration systems with and without run capacitors, just choose the right combination for your application. All combinations are pre-wired for fast installation.

Features:
  • RO series features "snap-on" bracket
  • Locked rotor protection eliminates start winding overheating
  • Can be used with and without start capacitor motors from 1/4 to 1/3 hp
  • UL® Recognized

Specs

Horse Power:

1/12-1/5

Type:

Relay

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I will continue to purchase this product.

Brought a 100 year old refrigerator back to life.
Goyo
Houston,Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well! Good experience!

The relay/overload works well in my Haier refrigerator. Great price and quick delivery. Highly recommended.
Jeff
Canonsburg, PA
11 years ago
Verified Buyer Icon
Verified Buyer