Apply to be a TradeMaster!
Main product image of 3-Wire SPDT Defrost Control (Surface Mount)
Magnifying glass
Hover image to zoom

3-Wire SPDT Defrost Control (Surface Mount)

Brand:
Supco
SKU:
SL79005
Rating:
(1)
Q&A:
(0)
3-Wire SPDT Defrost Control (Surface Mount)
Magnifying glass
Hover image to zoom
$56.77 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
120v, 240v
Product Highlight: Mount
Surface
Product Highlight: Temperature Range (F)
45°F to 30°F

Description

–
The SL series line of exact replacement heavy-duty sealed bimetal disc controls meets the higher electrical requirements of commercial applications. Can handle electrical loads up to 25 amps at 120/240VAC.

Features:
  • 42" leads
  • CSA approved
  • High-speed contact separation ensures long contact life
  • Metal case
  • Rated 10A/120V, 5A/240V
  • Sealed construction provides moisture resistance for moisture prone environments
  • UL recognized
  • Mount: Surface
  • Close ( Degrees F): 30 F
  • Open (Degrees F): 65 F

Specs

–
Type:

Control

Switch:

SPDT

Amperage:

25

Voltage:

120v

240v

Mount:

Surface

Temperature Range (F):

45°F to 30°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If we ever need part again yes I would buy

I just love Supply House wish you carried everything I needed. Your fast Easy to order And I'm not tied up all day getting what I need. Thank you
Don't have one
Madison Indiana
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy