Apply to be a TradeMaster!
Main product image of SPLT3400 Replacement Hot Surface Igniter
Magnifying glass
Hover image to zoom

SPLT3400 Replacement Hot Surface Igniter

Brand:
Supco
SKU:
SPLT3400
Rating:
(9)
Q&A:
(1)
SPLT3400 Replacement Hot Surface Igniter
Magnifying glass
Hover image to zoom
$47.97 each
In Stock
In Stock
Get 170 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
5 Amps

Description

–

Supco SPLT3400 Replacement Hot Surface Igniter

The Supco SPLT3400 is a universal replacement hot surface igniter designed to restore ignition function in gas furnaces, boilers, and appliances when the original igniter fails. This silicon carbide igniter works across multiple brands and models, making it a reliable solution for service technicians handling ignition system repairs.

Key Features & Benefits

Universal Compatibility: Replaces hot surface igniters in a wide range of gas furnaces, boilers, water heaters, and appliances across multiple manufacturers.

Silicon Carbide Construction: Withstands repeated heating cycles and resists cracking better than older ceramic igniter materials.

Direct OEM Replacement: Functions as a direct substitute for factory igniters without requiring system modifications or adapters.

Quick-Connect Terminals: Simplifies wiring connections during installation, reducing installation time on service calls.

Proven Ignition Performance: Heats to the temperature required to ignite gas burners reliably, restoring normal system operation.

Service-Ready Packaging: Arrives ready to install with all necessary hardware included.

Compatibility & Requirements

This igniter requires verification of physical dimensions, amperage draw, and terminal type against the original equipment before installation. Installation should be performed by a qualified HVAC or appliance service technician familiar with gas-fired equipment safety protocols and local code requirements. Disconnect all power and shut off gas supply before beginning any igniter replacement work. Confirm that the igniter model matches the system manufacturer's specifications for proper fit and electrical compatibility.

Installation & Care

Turn off power to the appliance or furnace at the circuit breaker or disconnect switch. Shut off the gas supply valve. Remove the access panel or burner compartment cover. Disconnect the wiring from the failed igniter and remove any mounting screws or brackets securing it in place. Install the SPLT3400 igniter in the same position as the original, ensuring proper alignment with the gas burner ports. Connect the wiring terminals securely. Replace the access panel. Restore gas supply and power. Test the ignition cycle to confirm the igniter glows and the burner lights as expected. Avoid touching the silicon carbide element with bare hands or tools, as oils and physical contact can shorten igniter life.

What's Included

  • Supco SPLT3400 hot surface igniter
  • Mounting hardware
  • Installation instructions

Warranty & Support

Warranty information is available through Supco.

Frequently Asked Questions

Q: How long do hot surface igniters typically last?
A: Hot surface igniters generally last 3 to 5 years depending on usage frequency and operating conditions, though some may fail sooner due to thermal stress or electrical issues.

Q: How can I tell if my igniter has failed?
A: A failed igniter will not glow when the thermostat calls for heat, or it may glow weakly without igniting the gas burner, often accompanied by the furnace cycling off on the safety limit.

Specs

–
Type:

Ignitor

Voltage:

120v

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

SKIT03033 Hot Surface Ignitor
SKU: SKIT03033
Supco

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Thanks it worked great

It did it's job
Phil
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

The ignitor itself works fine but the packaging it comes in is bad. We've received two of these already that were damaged due to the manufacturer packaging. Do better!
Skyway
Nashville TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

The packaging on this new ignitor needs to be better. We have received 2 of these so far and they were damaged from being loose in its packaging.
The dude
Nashville TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is an exact fit for the task

Absolutely fantastic customer service!
Mike
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bullseye

Exact right part to fix my boiler.
Joeyblue45
Franklin Park, Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Quick delivery

Great replacement product, would buy again.
Dave
Arlington, Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Surface Ignitor

Porceline ignitor arrived uncracked and was a perfect match for the original one that failed in my boiler. Got me back up and boiling.
NA
Portland Or
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again when needed

The hot surface igniter is one of the items on our pool heater that needs periodic replacement. supply house has the best prices and always has the products I need in stock. Ordering is always easy, Shipping is always fast.
Joes pool
Palm city Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Good ome part was ship fast no damages to the package also the iteam in the package was safe and secure. Could not ask for better service thanks
Phil
Houston tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does it come with a ?gasket

Asked by willfixit 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy