Apply to be a TradeMaster!
Main product image of Ultra Start Series Hard Start, 189-227 MFD, 1-3 HP (330V)
Magnifying glass
Hover image to zoom

Ultra Start Series Hard Start, 189-227 MFD, 1-3 HP (330V)

Brand:
Supco
SKU:
SPR5
Rating:
(0)
Q&A:
(0)
Ultra Start Series Hard Start, 189-227 MFD, 1-3 HP (330V)
Magnifying glass
Hover image to zoom
$44.70 each
In Stock
In Stock
Get 8 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Horse Power: 
1-3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
330v
Product Highlight: Horse Power
1-3 HP

Description

–
Hard Start Kit Mechanical Potential Relay (MPR) and Start Capacitor, for use on 1 to 3 HP units

Product Features
  • Mechanical Potential Relay
  • Easy 2-wire installation
  • NATE® Recognized (Course #1867-0002)
  • Voltage sensing
  • Instant re-start
  • OEM approved technology
  • Can be used on PSC and CSIR type compressors
  • UL® Recognized
Product Specifications
  • Operating Voltage: 208 to 277 VAC
  • Capacitor Voltage: 330 VAC
  • Range (HP): 1 to 3HP
  • Capacitor (MFD): 189 to 227MFD

Specs

–
Type:

Relay

Voltage:

330v

Horse Power:

1-3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy