Apply to be a TradeMaster!
Main product image of Furnace Igniter (120V)
Magnifying glass
Hover image to zoom
Furnace Igniter (120V)
Magnifying glass
Hover image to zoom
$49.79 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
120 Volt Gas Furnace Hot Surface Ignitor

Features/Benefits

  • Also replaces Armstrong® & Ducane

Specs

–
Type:

Ignitor

Voltage:

120v

Electric Connection:

Molex quick-connect terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Furnace Igniter (120V)
Furnace Igniter (120V)
SKU: SSN2901
(2)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

so far so good working great also good price and shipping cost
Mike
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will always order from here.

Absolutely amazing. Works perfectly and not too expensive. You get exactly what you need. Comes fast and easy process. Will be my go to for buying what i need from here on out!
Karthanax
Wisconsin
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy