Apply to be a TradeMaster!
Main product image of Ultimate Series Hard Start Relay, Overload, Start & Run Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom

Ultimate Series Hard Start Relay, Overload, Start & Run Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)

Brand:
Supco
SKU:
URCO210RC
Rating:
(2)
Q&A:
(0)
Ultimate Series Hard Start Relay, Overload, Start & Run Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom
$22.62 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Horse Power: 
1/3-1/2
1/12-1/51/3-1/21/4-1/3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3-1/2 HP

Description

–
110 to 125 VAC Solid-state Hardstart Relay, includes relay, overload, and start capacitor. Used on refrigeration systems with or without run capacitors. Rated for 1/3 HP to 1/2 HP compressors. Maximum RLA 13.3 Amps.

Product Features
  • Prevents low voltage starting problems
  • For systems with or without run capacitors
  • Designed for modern high efficiency compressors
  • Helps older compressors start and run cooler
  • Easy mount clip for quick installation
Product Specifications
  • Capacitance: 243-292 MFD
  • Maximum Continuous RLA: 13.3A
  • Run capacitor: 20 uF
  • Voltage (VAC): 115 VAC
  • HP rating: 1/3-1/2 HP
  • Mounting: Push-On

Specs

–
Type:

Relay

Voltage:

115V

Horse Power:

1/3-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-in-1 Hard Start Kit for Refrigerators - 115v (1/3 - 1/4 HP)
SKU: RCO410
Supco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Another Great Product From Supco.

I have used their 3 n 1 start kits for years to revive refrigerator compressors that have a start relay. Most of the newer compressors have PSC motors, that is where the 4 n 1 comes in. It will work on both types of compressors saving valuable space on the work van. I used the 4 n 1 on a 7 year old Whirlpool refrigerator. It is working like it should!
JC
Virginia Beach, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

The best service and the best parts
Agui
Chicago IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy