Apply to be a TradeMaster!
Main product image of Ultimate Series Hard Start Relay, Overload & Start Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom

Ultimate Series Hard Start Relay, Overload & Start Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)

Brand:
Supco
SKU:
URCO210
Rating:
(0)
Q&A:
(0)
Ultimate Series Hard Start Relay, Overload & Start Capacitor, 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom
$15.41 each
In Stock
In Stock
Get 36 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3-1/2 HP

Description

–
110 to 125 VAC Solid-state Hardstart Relay, includes relay, overload, and start capacitor. Used on refrigeration systems with or without run capacitors. Rated for 1/3 HP to 1/2 HP compressors. Maximum RLA 13.3 Amps.

Product Features
  • Prevents low voltage starting problems
  • For systems with or without run capacitors
  • Designed for modern high efficiency compressors
  • Helps older compressors start and run cooler
  • Easy mount clip for quick installation
Product Specifications
  • Capacitance: 243-292 MFD
  • Maximum Continuous RLA: 13.3A
  • Voltage (VAC): 115 VAC
  • HP rating: 1/3-1/2 HP
  • Mounting: Push-On

Specs

–
Type:

Relay

Voltage:

115V

Horse Power:

1/3-1/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy