Apply to be a TradeMaster!
Main product image of Universal Power Hard Start Relay, 1/20-1/2 HP, 145-175 MFD (230V)
Magnifying glass
Hover image to zoom

Universal Power Hard Start Relay, 1/20-1/2 HP, 145-175 MFD (230V)

Brand:
Supco
SKU:
URSC20
Rating:
(0)
Q&A:
(0)
Universal Power Hard Start Relay, 1/20-1/2 HP, 145-175 MFD (230V)
Magnifying glass
Hover image to zoom
$23.65 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Voltage: 
230V

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/20-1/2 HP
Product Highlight: MFD
145-175 MFD

Description

–
Universal Power Hard Start Relay, 1/20-1/2 HP, 145-175 MFD (230V) Product Features
  • Provides a boost for hard start and unbalanced systems
  • Replaces current-type relays
  • Prevents low voltage starting problems
  • No additional wires required
  • MFD Rating: 145-175 MFD
  • Voltage: 230v
  • HP rating: 1/20-1/2
  • Mounting: Quick Connect

Specs

–
Type:

Relay

Voltage:

230V

Horse Power:

1/20-1/2

MFD:

145-175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy