Apply to be a TradeMaster!
Main product image of Universal Power Hard Start Relay, 1/20-1/2 HP (115V)
Magnifying glass
Hover image to zoom

Universal Power Hard Start Relay, 1/20-1/2 HP (115V)

Brand:
Supco
SKU:
URSC10
Rating:
(1)
Q&A:
(0)
Universal Power Hard Start Relay, 1/20-1/2 HP (115V)
Magnifying glass
Hover image to zoom
$17.62 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Voltage: 
115V

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20-1/2 HP

Description

–
Product Features
  • Provides a boost for hard start and unbalanced systems
  • Replaces current-type relays
  • Prevents low voltage starting problems
  • No additional wires required
  • MFD Rating: 145-175 MFD
  • Voltage: 115v
  • HP rating: 1/20-1/2
  • Mounting: Quick Connect

Specs

–
Type:

Relay

Voltage:

115V

Horse Power:

1/20-1/2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product for my freezer

hooked up to dead freezer and it now lives
Allinclusivemike
Lakeville MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy