Shop Resideo Sale
Main product image of Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology, S6350B
Magnifying glass
Hover image to zoom

Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology, S6350B

Brand:
Symmons
SKU:
S6350B
Rating:
(0)
Q&A:
(0)
Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology, S6350B
Magnifying glass
Hover image to zoom
$711.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
The Dia Collection from Symmons expresses Modern Industrial concepts in functional forms, with a cylindrical motif that brings Minimalism to any bath space.

Features:
  • LEED Rating
  • Optional hygiene flush
  • Robust brass body
  • 0.5 GPM (1.9L/min) Aerator Installed.
  • Includes Optional 0.35 GPM (1.3L/min) and 1.0 GPM (3.8L/min) Aerators
  • Adjustable settings
  • Easy to install
  • ADA compliant
  • Vandal Resistand Aerator - Requires Wrench to remove remove

Specs

–
Finish Family:

Chrome

Number of Holes:

3

1

Application:

Commercial

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

Faucet Configuration:

Single Hole

Max Deck Thickness:

1.38"

Type:

Sensor (Touchless)

Number of Handles:

0

ADA:

Yes

Series:

Dia

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Handle Style:

None (Sensor)

Material:

Brass

Installation Type:

Deck Mount

Finish:

Chrome

Features:

Standard

Power Supply:

Battery

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy