Shop Resideo Sale
Main product image of Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology & Temperature Mixer Control, S6350BM
Magnifying glass
Hover image to zoom

Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology & Temperature Mixer Control, S6350BM

Brand:
Symmons
SKU:
S6350BM
Rating:
(0)
Q&A:
(0)
Dia Lavatory Sensor Faucet w/ Touchless ActivSense Technology & Temperature Mixer Control, S6350BM
Magnifying glass
Hover image to zoom
$770.46 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (2)

Install Instructions

This item replaces: S-6080

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

The Dia Collection from Symmons expresses Modern Industrial concepts in functional forms, with a cylindrical motif that brings Minimalism to any bath space.


Features:

  • LEED Rating
  • Optional hygiene flush
  • Robust brass body
  • 0.5 GPM (1.9L/min) Aerator Installed.
  • Includes Optional 0.35 GPM (1.3L/min) and 1.0 GPM (3.8L/min) Aerators
  • Adjustable settings
  • Easy to install
  • ADA compliant
  • Vandal Resistand Aerator - Requires Wrench to remove remove
  • Reliability & Performance can't be touched, in a faucet that doesn't need to be.
  • Easy to install! Installs in minutes with only an adjustable wrench.
  • Durable! High-quality commercial-grade sensor faucet designed to take a beating.
  • Fully customizable! Flow rate, delay time, and sensor range are all adjustable via remote control.
  • Modern! Sleek design and innovative technology without compromising quality or durability.
  • Convenient! Built-in features such as 24-hour hygiene flush, temporary shut off, self-adjustment mode.

Specs

–
ADA:

Yes

Connection Type:

Compression

Features:

Mixing Valve

Drain Type:

No Drain

Installation Type:

Deck Mount

Type:

Sensor (Touchless)

Flow Rate (GPM):

0.5

Application:

Commercial

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Finish:

Chrome

Handle Style:

None (Sensor)

Max Deck Thickness:

1.38"

Power Supply:

Battery

Series:

Dia

Material:

Brass

Warranty:

Limited Lifetime

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Number of Handles:

0

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy