Apply to be a TradeMaster!
Main product image of 4-wire Duct Smoke Detector, Photoelectric, Sensor Only, D4S
Magnifying glass
Hover image to zoom

4-wire Duct Smoke Detector, Photoelectric, Sensor Only, D4S

SKU:
D4S
Rating:
(0)
Q&A:
(0)
4-wire Duct Smoke Detector, Photoelectric, Sensor Only, D4S
Magnifying glass
Hover image to zoom
$150.35 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The InnovairFlex D4120 4-wire photoelectric duct smoke detector features a pivoting housing that fits both square and rectangular footprints and mounts to round or rectangular ductwork. This unit senses smoke in the most challenging conditions, operating in airflow speeds of 100 to 4,000 feet per minute, temperatures of -4F to 158F, and a humidity range of 0 to 95 percent (non-condensing). A plug-in sensor head offers improved false alarm immunity and simple installation, testing, and maintenance. An improved cover design isolates the sensor head from the low-flow feature for simple maintenance.

The InnovairFlex housing provides ample wiring space, a -inch conduit knockout, and built-in short circuit protection to prevent damage to sensitive components during installation. High contrast terminal designations make wiring easy. With its 2:1 sensor-to-power capability, the power board of the D4120 may be used to monitor a second sensor, D4S, simultaneously (i.e., supply and return side). As many as 50 InnovairFlex detectors can be interconnected. When one unit senses smoke, all interconnected detectors will switch their relays; only the detector sensing smoke will go into alarm, thus pinpointing the fire source.

Features & Benefits:
  • 4-Wire Photoelectric, integrated low-flow technology
  • Air velocity rating from 100 ft/min to 4,000 ft/min (0.5 m/s to 20.32 m/sec)
  • Versatile mounting options: square or rectangular configuration
  • Plug-in sensor offers superb false alarm immunity and the latest sensor technology
  • Broad ranges for operating temperature (-4F to 158F) and humidity (0% to 95% non-condensing)
  • Rotary address switches
  • Patented sampling tube installs from front or back of the detector with no tools required
  • Increased wiring space with a newly added -inch conduit knockout
  • One easy-access Test/Reset button and improved LED status
  • Patented interconnect feature for multi-fan shutdown
  • New high contrast terminal designations
  • Built-in short circuit protection from operator wiring errors
  • Field selectable settings for configuring the detector
  • Two DPDT Form-C relay contacts
  • 24 VAC/DC or 120 VAC
  • Backward compatibility with existing Innovair products, including remote accessories

Specs

–
Product Type:

Smoke Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 4-wire Duct Smoke Detector, Photoelectric, Sensor Only, D4S
4-wire Duct Smoke Detector, Photoelectric, Sensor Only, D4S
SKU: D4S
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy