Apply to be a TradeMaster!
Main product image of 3/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)
Magnifying glass
Hover image to zoom

3/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)

Brand:
T&B
SKU:
LTC075GY
Rating:
(0)
Q&A:
(0)
3/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)
Magnifying glass
Hover image to zoom
$157.99 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
3/4"
Product Highlight: Material
Non-Metallic

Description

–
3/4" Liquid Tight Type B Conduit ,PVC Gray (100' Coil)

Features:
  • Commercial Grade Type B Liquid tight Flexible PVC Conduit
  • Approved for Outdoor and Direct Burial in the US
  • UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil
  • Oil Resistant
  • Voltage Rating 600V
  • Gray
  • Inside Diameter: 20.8 mm
  • Material: PVC
  • Nominal Size: 3/4 in
  • Number of Batteries: 0
  • Outside Diameter: 26.7 mm
  • Product Name: FLEXIBLE PLASTIC CONDUIT
  • Product Type: Liquid tight Flexible Non-Metallic Conduit
  • Special Functions: The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily
  • Standards: UL E95745, CSA

    Specs

    –
    Length (Feet):

    100'

    Size:

    3/4"

    Material:

    Non-Metallic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy