Shop Limited Time Deals
Main product image of Commercial 1.0/1.28/1.6 gpf Ultra-High Efficiency Floor Mounted Elongated Toilet Bowl (Cotton White)
Magnifying glass
Hover image to zoom

Commercial 1.0/1.28/1.6 gpf Ultra-High Efficiency Floor Mounted Elongated Toilet Bowl (Cotton White)

Brand:
TOTO
SKU:
CT705ULN-01
Rating:
(0)
Q&A:
(0)
Commercial 1.0/1.28/1.6 gpf Ultra-High Efficiency Floor Mounted Elongated Toilet Bowl (Cotton White)
Magnifying glass
Hover image to zoom
CT705ULN-01 has been discontinued
Discontinued June 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
TORNADO FLUSH Commercial Flushometer Floor-Mounted Universal Height Toilet, Elongated, Cotton White - CT725CUF#01
Brand:
TOTO
SKU:CT725CUF-01
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Mount
Floor

Description

Note: This is only the toilet bowl. Seat and Flush Valve must be purchased separately

Powerful and quiet, this toilet offers innovations and performance for every commercial space. This model is designed to work with the TOTO 1.0, 1.28, and 1.6 GPF EcoPower and Manual Flush Valves, which feature low water consumption and siphon jet action. A special version of this toilet will work with re-claimed water systems.

Features:
  • Siphon Jet Flush Action
  • Elongated Front Rim
  • Floor-Mounted
  • Designed to work with TOTO 1.0, 1.28, and 1.6 EcoPower Flush Valves
  • Rough-in 10-12"
  • ADA Compliant
  • Seat and Flush Valve purchased separately
  • Model available for use with Reclaimed Water Systems (See Options Above)
  • See product Spec Sheet (X) version for Reclaimed Water Quality Parameters

Specs

Gallons Per Flush:

1.6/1.28/1

Color:

White

Product Type:

Toilet Bowl

Series:

Commercial

Application:

Bathroom

Finish:

White

Rough-In:

10"

12"

Standards Met:

ADA

ADA:

Yes

Shape:

Elongated

Warranty:

1 Year

Mount:

Floor

Spud Placement:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need