Apply to be a TradeMaster!
Main product image of SW4049AT60#01 SX Washlet + Ready Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)
Magnifying glass
Hover image to zoom

SW4049AT60#01 SX Washlet + Ready Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)

Brand:
TOTO
SKU:
SW4049AT60-01
Rating:
(0)
Q&A:
(0)
SW4049AT60#01 SX Washlet + Ready Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)
Magnifying glass
Hover image to zoom
$2,439.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Plastic
Product Highlight: Color
Cotton White
Product Highlight: Shape
Square

Description

–
The TOTO WASHLET + SX Square Bidet Toilet Seat with PREMIST and Auto Flush Ready delivers ecology-minded luxury in a streamlined design. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET+ quickly provides comfortable warm water cleansing at the touch of a button. The TOTO SX WASHLET+ is designed to seamlessly connect the SP T60 WASHLET+ Ready square wall-hung bowl. The SX T60 WASHLET+ is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating or pulsating stream. The controls are located on a slim, wireless remote. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The wand is self-cleaning, using TOTO's EWATER+ system before and after every use. The WASHLET+ features customizable features including a heated SoftClose seat with five temperature settings and five adjustable water pressure and temperature settings. The WASHLET+ is designed with and automatic air deodorizer to help mask any unpleasant odors. Auto Flush option provides a hands-free automatic flush after every use. No need to touch buttons or handles, and never worry about someone forgetting to flush. Using a WASHLET+ reduces the need for toilet paper, saving trees and water used to manufacture each roll. Medical conditions, age, and debilitating illnesses can make using the bathroom without assistance almost impossible; but with a WASHLET+, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware. The WASHLET+ is designed to work with TOTO SP T60 WASHLET+ Ready square wall-hung bowl only. If you are looking for a WASHLET bidet seat to fit your existing toilet installation, please look for WASHLET models that do not contain WASHLET+ in the description.

Features
    SX WASHLET+ designed for use with TOTO SP wall-hung bowl (CT449FGT60#01) Only
  • Concealed supply connection for seamless installation
  • Auto Flush Compatible
  • PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Heated seat and warm with five variable settings
  • Wand self cleans inside and out with EWATER+ advanced technology
  • Front and rear warm water washing with 5 adjustable temperature and pressure settings. Oscillating or pulsing stream option
  • SoftClose function built into the lid and seat. No more slammed lids!
  • Automatic air deodorizer removes odors while sitting on the seat
  • Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
  • Quick release, easy seat removal for simplified cleaning of the WASHLET and toilet
  • Compatible with T60 WASHLET+ components only
  • Square SX WASHLET bidet toilet seat with mounting and connection hardware included
  • Purchase separately: Compatible SP T60 WASHLET+ ready wall hung toilet (CT449CFGT60#01) and In-wall auto flush tank (WT173MA)

Specs

–
Country of Origin:

China

Warranty:

1 Year Limited

Material:

Plastic

Color:

Cotton White

Shape:

Square

Product Type:

Toilet Seat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy