Apply to be a TradeMaster!
Main product image of SW4549AT60#01 SW Washlet + Ready Square Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)
Magnifying glass
Hover image to zoom

SW4549AT60#01 SW Washlet + Ready Square Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)

Brand:
TOTO
SKU:
SW4549AT60-01
Rating:
(0)
Q&A:
(0)
SW4549AT60#01 SW Washlet + Ready Square Electronic Bidet Toilet Seat w/ Auto Flush Ready (Cotton White)
Magnifying glass
Hover image to zoom
$4,038.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Cotton White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Square

Description

–
The TOTO WASHLET + SW Square Shape Bidet Toilet Seat with EWATER+ and Auto Flush delivers ecology-minded luxury with a smooth wave design. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET+ quickly provides comfortable warm water cleansing at the touch of a button. The TOTO SW WASHLET+ is designed to seamlessly connect the SW T60 WASHLET+ ready square shape wall-hung bowl. The slim, wave-like design creates a sleek and attractive appearance. The SW T60 WASHLET+ is fully automated, featuring a 5 spray settings, dryer, air purification, auto open and close lid, heated seat, soft nightlight, and instantaneous water heating. PREMIST wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean. The wand is self-cleaning, automatically cleaning itself with EWATER+ before and after every use. The WASHLET+ features customizable features including a heated SoftClose seat with five temperature settings and five adjustable water pressure and temperature settings. The WASHLET+ is designed with an automatic air deodorizer to help mask any unpleasant odors. No need to touch buttons or handles, and never worry about someone forgetting to flush; the RW provides a hands-free automatic flush option after every use. Using a WASHLET+ reduces the need for toilet paper, saving trees and water used to manufacture each roll. Medical conditions, age, and debilitating illnesses can make using the bathroom without assistance almost impossible; but with a WASHLET+, just the touch of a button can leave you feeling clean. Includes mounting and connection hardware. The SW WASHLET+ is designed to work with TOTO SP T60 WASHLET+ Ready square shape wall-hung bowl only. If you are looking for a WASHLET bidet seat to fit your existing toilet installation, please look for WASHLET models that do not contain WASHLET+ in the description.

Features
    SW WASHLET+ designed for use with TOTO SP wall-hung bowl (CT449FGT60#01) Only
  • Concealed supply connection for seamless installation
  • New slim wave design
  • Auto Flush compatible
  • Sensor operated, auto open and close lid and seat detects the user
  • Tankless, instantaneous water heating means never running out of warm water
  • Built in nightlight fills the bathroom with soft light
  • PREMIST and EWATER+ automatically clean before and after each use to minimize waste from sticking
  • Front and rear warm water washing with 5 adjustable temperature and pressure settings
  • Oscillating or pulsing stream option
  • SoftClose function built into the lid and seat. No more slammed lids!
  • Automatic air deodorizer removes odors while sitting on the seat
  • Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
  • Quick release, easy seat removal for simplified cleaning of the WASHLET and toilet
  • Square WASHLET bidet toilet seat with mounting and connection hardware included
  • Purchase separately: Compatible SP T60 WASHLET+ ready wall hung toilet (CT449CFGT60#01) and in-wall tank with auto flush (WT173MA)

Specs

–
Material:

Plastic

Country of Origin:

China

Color:

Cotton White

Warranty:

1 Year Limited

Shape:

Square

Product Type:

Toilet Seat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy