Apply to be a TradeMaster!
Main product image of GO Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Brushed Nickel - TLG01201U-BN
Magnifying glass
Hover image to zoom

GO Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Brushed Nickel - TLG01201U-BN

Brand:
TOTO
SKU:
TLG01201U-BN
Rating:
(0)
Q&A:
(0)
GO Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Brushed Nickel - TLG01201U-BN
Magnifying glass
Hover image to zoom
$829.79 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14

MANUALS (6)

Owner's Manual
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The TOTO GO Two Handle Widespread 1.2 GPM Bathroom Sink Faucet is a sleek, brilliant design that will compliment any bathroom space. With its solid brass construction and finish, the GO widespread faucet will add beauty and elegance for years to come. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility. The double levers allow for complete control over water volume and temperature. The aerated 1.2 GPM flow rate enables you to conserve water, yet does not diminish the performance of the faucet. The faucet is WaterSense certified and ADA compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, pop-up drain and rod. Items purchased separately: water supply hoses

  • A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
  • ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches

Specs

–
Approvals:

CEC

WaterSense

Lead Free

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

cUPC / IAPMO

Number of Holes:

3

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.75"

Finish Family:

Brushed Nickel

Material:

Brass

Drain Type:

Pop-Up

Handle Style:

Lever

Connection Type:

NPSM

Installation Type:

Deck Mount

Type:

Manual

Series:

GO

Finish:

Brushed Nickel

Number of Handles:

2

Application:

Residential

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

ADA:

Yes

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy