Apply to be a TradeMaster!
Main product image of GR Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLG02201U-CP
Magnifying glass
Hover image to zoom

GR Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLG02201U-CP

Brand:
TOTO
SKU:
TLG02201U-CP
Rating:
(0)
Q&A:
(0)
GR Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly (Polished Chrome) - TLG02201U-CP
Magnifying glass
Hover image to zoom
$684.62 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection

Description

–
The sophisticated design and geometric form of the TOTO GR 1.2 GPM Two Handle Widespread Bathroom Sink Faucet is one that boasts a splendid presence. Incorporating sharp edges along with curves and slopes, creates an overall impression of regal elegance. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility within your bathroom space. The GR faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handles from getting too warm. The double levers allow for complete control over water volume and temperature. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod. Purchased separately: water supply hoses.

  • A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
  • ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches

Specs

–
Valve Type:

Ceramic Disc

Approvals:

CalGreen

ADA / ICC A117.1

cUPC / IAPMO

CEC

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Finish:

Polished Chrome

ADA:

Yes

Warranty:

Limited Lifetime

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.75"

Installation Type:

Deck Mount

Material:

Brass

Flow Rate (GPM):

1.2

Type:

Manual

Handle Style:

Lever

Connection Type:

NPSM

Drain Type:

Pop-Up

Series:

GR

Number of Holes:

3

Number of Handles:

2

Connection Size:

1/2"

Application:

Residential

Faucet Configuration:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy