| Flow Rate (GPM): | 1.2 |
|---|---|
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 CalGreen NSF/ANSI 61 WaterSense cUPC / IAPMO ADA / ICC A117.1 Lead Free |
| Connection Type: | IPS / NPT |
| Connection Size: | 1/2" |
| Finish: | Brushed Nickel |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Country of Origin: | China |
| Drain Type: | No Drain |
| Finish Family: | Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Series: | GR |
| Product Type: | Bathroom Faucet |