Apply to be a TradeMaster!
Main product image of GS Series 1.2 GPM 1 Handle Bathroom Faucet for Semi-Vessel Sink with COMFORT GLIDE Technology and Drain Assembly (Polished Chrome) - TLG03303U-CP
Magnifying glass
Hover image to zoom

GS Series 1.2 GPM 1 Handle Bathroom Faucet for Semi-Vessel Sink with COMFORT GLIDE Technology and Drain Assembly (Polished Chrome) - TLG03303U-CP

Brand:
TOTO
SKU:
TLG03303U-CP
Rating:
(0)
Q&A:
(0)
GS Series 1.2 GPM 1 Handle Bathroom Faucet for Semi-Vessel Sink with COMFORT GLIDE Technology and Drain Assembly (Polished Chrome) - TLG03303U-CP
Magnifying glass
Hover image to zoom
$422.24 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With its smooth organic lines and a modern twist on a classic design, the TOTO GS 1.2 GPM Single Handle Semi-Vessel Bathroom Sink Faucet is a perfect addition to stylish, smart living spaces. The faucet features TOTO's innovative Comfort Glide Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The GS faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handle from getting too warm. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout and handle, metal pop-up drain and rod, and water supply hoses.

  • HANDLE DOESN'T STICK OR BECOME LOOSE OVER TIME - COMFORT GLIDE ceramic discs feature a Diamond-Like Carbon coating, protecting against friction and ensuring long-lasting operability. A lifetime of smooth handle control at your fingertips.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. No painted plastics, or inferior parts assembled together.
  • SIMPLE INSTALLATION - Installation is a breeze with the included water supply hoses. The faucet can be installed into a single-hole deck or a 3 hole configuration with the purchase of a separately sold cover plate.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The Faucet is ADA compliant.
  • LIFETIME WARRANTY - Install with confidence knowing your faucet is backed by TOTO's limited lifetime warranty.

Specs

–
Application:

Residential

Finish Family:

Chrome

Approvals:

WaterSense

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

cUPC / IAPMO

CEC

Product Type:

Bathroom Faucet

Series:

GS

Material:

Brass

Number of Handles:

1

Max Deck Thickness:

2.06"

Type:

Manual

Valve Type:

Ceramic Disc

ADA:

Yes

Flow Rate (GPM):

1.2

Drain Type:

Pop-Up

Finish:

Polished Chrome

Handle Style:

Lever

Faucet Configuration:

Single Hole

Number of Holes:

3

1

Connection Type:

Compression

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Connection Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy