Apply to be a TradeMaster!
Main product image of GB Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Polished Nickel - TLG10201U-PN
Magnifying glass
Hover image to zoom

GB Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Polished Nickel - TLG10201U-PN

Brand:
TOTO
SKU:
TLG10201U-PN
Rating:
(0)
Q&A:
(0)
GB Series 1.2 GPM 2 Handle Widespread Bathroom Sink Faucet with Drain Assembly, Polished Nickel - TLG10201U-PN
Magnifying glass
Hover image to zoom
$849.81 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Inspired by culture, the TOTO Global Balance Two-Handle Widespread Bathroom Sink Faucet fits perfectly within the TOTO design philosophy of "Understated, but Essential" by blending premium quality and performance. The TOTO GB Two-Handle Widespread Bathroom Sink Faucet redefines the standard by incorporating minimalistic and classical elements to create an eye-catching, yet simple, addition to your bathroom. The solid construction and gentle edges offer a sophisticated and durable bathroom fixture. The GB faucet features TOTO's innovative COMFORT GLIDE Technology. This technology utilizes Diamond-Like Carbon coated ceramic cartridges for ultimate durability and protection against friction, allowing the user to control water flow in comfort with long-lasting ease of use. The faucet is adjustable for eight to eleven inch spread installations, allowing flexibility and versatility within your bathroom space. The GB faucet uses low-conductivity materials for parts that comes into contact with the handle. This safe design inhibits the heat flow, keeping the handles from getting too warm. The double levers allow for complete control over water volume and temperature. The WaterSense certified, high-efficiency 1.2 GPM water flow saves water without diminishing the performance of the faucet. The faucet is ADA, CEC, and CALGreen compliant. Included items: Spout, handles, hot and cold water valves, valve-to-spout hoses, metal pop-up drain and rod. Purchased separately: water supply hoses.

  • A SMOOTH OPERATOR - The faucet features ceramic disc valves that glide back and forth, moderating water flow while protecting against wear. The handles are quarter-turn, allowing the water to turn on and off much faster than older, full turn handles.
  • LUXURY EXEMPLIFIED - For over 100 years, TOTO has made a reputation for using the finest quality materials. Faucet spouts and handles are solid metal and feature a durable finish. NEVER WORRY ABOUT TOUCHING A HOT HANDLE - Safe, low-conductivity materials are selected to prevent handles from getting too warm.
  • WATER SAVINGS WITHOUT SACRIFICING PERFORMANCE - The WaterSense certified and CEC compliant faucet uses 1.2 gallons of water per minute, offering water savings with no compromise to your shower experience. The faucet is ADA compliant.
  • LIFETIME WARRANTY - TOTO residential shower and faucets are backed by our Limited Lifetime Warranty. Quality you can depend on and top notch customer service from a company you can trust.
  • ELEGANT AND SOPHISTICATED WIDESPREAD INSTALLATION - The faucet can be installed into three-hole decks with a spread range of 8 to 11 inches

Specs

–
Approvals:

CEC

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Drain Type:

Pop-Up

Finish Family:

Polished Nickel

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Connection Type:

NPSM

Number of Handles:

2

ADA:

Yes

Flow Rate (GPM):

1.2

Type:

Manual

Max Deck Thickness:

1.75"

Number of Holes:

3

Faucet Configuration:

Widespread

Application:

Residential

Material:

Brass

Installation Type:

Deck Mount

Series:

GB

Handle Style:

Lever

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy