Apply to be a TradeMaster!
Main product image of Pre-Rinse Overhead Steel Spring (Chrome Plated), 000888-45
Magnifying glass
Hover image to zoom

Pre-Rinse Overhead Steel Spring (Chrome Plated), 000888-45

Brand:
T&S Brass
SKU:
000888-45
Rating:
(1)
Q&A:
(0)
Pre-Rinse Overhead Steel Spring (Chrome Plated), 000888-45
Magnifying glass
Hover image to zoom
$61.76 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Steel
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met

Description

–
Pre-Rinse Overhead Steel Spring (Chrome Plated)

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Spring

Material:

Steel

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and cost

needed to replace a T&S sprayer spring perfect fit.
Tim
Cleveland ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy