Apply to be a TradeMaster!
Main product image of EasyInstall 1 Hole Pre-Rinse Deck Mount Mixing Faucet, Wall Bracket, 44" Hose, 1.15 GPM (Chrome), B-0113-B
Magnifying glass
Hover image to zoom

EasyInstall 1 Hole Pre-Rinse Deck Mount Mixing Faucet, Wall Bracket, 44" Hose, 1.15 GPM (Chrome), B-0113-B

Brand:
T&S Brass
SKU:
B-0113-B
Rating:
(0)
Q&A:
(0)
EasyInstall 1 Hole Pre-Rinse Deck Mount Mixing Faucet, Wall Bracket, 44" Hose, 1.15 GPM (Chrome), B-0113-B
Magnifying glass
Hover image to zoom
$417.74 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Features: 
Wall Bracket & Hose
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
The EasyInstall pre-rinse utility faucet installs on a deck in a single-hole configuration and uses two lever handles for hot and cold water control. It includes a 1.15 gpm spray valve, a 44 in. flexible stainless steel hose, and 18 in. supply hoses for commercial sink applications.
  • 1.15 gpm spray valve flow rate at 60 psi
  • Single hole deck-mount mixing faucet
  • Quarter-turn Eterna compression cartridges with spring checks
  • 44 in. flexible stainless steel hose with heat-resistant gray handle and hold-down ring
  • 18 in. flexible stainless steel supply hoses with 1/2 in. NPSM / 5/8 in. compression connections
  • 6 in. adjustable wall bracket included
  • Maximum deck thickness: 1-7/8 in.
  • Certified to ASME A112.18.1 / CSA B125.1, NSF 61 Section 9, NSF 372, and CEC

Specs

–
Approvals:

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

CSA

Finish Family:

Chrome

Connection Type:

NPSM

Warranty:

3 Year Limited

Installation Type:

Deck Mount

Max Deck Thickness:

1.88"

Finish:

Polished Chrome

Number of Handles:

2

Series:

EasyInstall

Type:

Manual

Application:

Foodservice

Commercial

Valve Type:

Compression

Connection Size:

1/2"

Handle Style:

Lever

Product Type:

Pre-Rinse Faucet

Features:

Wall Bracket & Hose

Material:

Brass

Flow Rate (GPM):

1.15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy