| Spout Height: | 12.56" |
|---|---|
| Material: | Brass |
| Approvals: | Lead Free CEC NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Max Deck Thickness: | 1.88" |
| Number of Handles: | 2 |
| Connection Type: | NPSM |
| Series: | EasyInstall |
| Valve Type: | Compression |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1.15 |
| Product Type: | Pre-Rinse Faucet |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Application: | Commercial Foodservice |
| Warranty: | 3 Year Limited |
| Type: | Manual |
| Handle Style: | Lever |