| Installation Type: | Wall Mount |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
| Handle Style: | Lever |
| Connection Type: | IPS / NPT |
| Warranty: | 3 Year Limited |
| Features: | Heat-Resistant Handle |
| Series: | EasyInstall |
| Finish: | Polished Chrome |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.15 |
| Application: | Commercial Foodservice |
| Finish Family: | Chrome |
| Type: | Manual |
| Valve Type: | Compression |
| Number of Handles: | 2 |
| Product Type: | Pre-Rinse Faucet |
| Material: | Brass |