Apply to be a TradeMaster!
Main product image of 8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 12" Swing Nozzle, B-0231
Magnifying glass
Hover image to zoom

8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 12" Swing Nozzle, B-0231

Brand:
T&S Brass
SKU:
B-0231
Rating:
(0)
Q&A:
(0)
8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 12" Swing Nozzle, B-0231
Magnifying glass
Hover image to zoom
$182.87 each
In Stock
In Stock
Get 22 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" Wall Mount Double Pantry Mixing Faucet w Stream Regulator Outlet, 12" Swing Nozzle

8" wall mount mixing faucet with polished chrome plated brass body, 12" swing nozzle with stream regulator outlet, compression cartridges with checks, lever handles, and 1/2" NPT female inlets. Certified to ASMEA112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 12" swing nozzle
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handles w/ color coded indexes
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Stream regulator outlet, Series 1

Specs

–
Type:

Manual

Double Handle

Finish:

Chrome

Product Type:

Pantry Faucet

Application:

Faucet

Flow Rate (GPM):

23.1

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

NSF 61

CSA B125.1

ADA

ASME A112.18.1

NSF 372

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy