| Application: | Faucet |
|---|---|
| Product Type: | Repair Kit |
| Max Flow (GPM): | 1.15 |
| Max Pressure (PSI): | 125 |
| Min Pressure (PSI): | 20 |
| Max Temp (F): | 140°F |
| Min Temp (F): | 40°F |
| Material: | Rubber Plastic |
| Standards Met: | NSF 372 ASME A112.18.1 CSA B125.1 2019 DOE PRSV-Class II NSF 61 |
| Warranty: | 1 Year |