Apply to be a TradeMaster!
Main product image of 0010 Variable Speed Cast Iron Circulator, Standard Flange 1/8 HP
Magnifying glass
Hover image to zoom

0010 Variable Speed Cast Iron Circulator, Standard Flange 1/8 HP

Brand:
Taco
SKU:
0010-VRF3
Rating:
(0)
Q&A:
(0)
0010 Variable Speed Cast Iron Circulator, Standard Flange 1/8 HP
Magnifying glass
Hover image to zoom
$1,052.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
1.1 Amps

Description

–
The High Velocity series Taco 0010 Cartridge circulator is designed for quiet, efficient operation in residential or light commercial applications for hydronic heating, chilled water cooling and potable hot water systems. Its unique field-serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides unmatched reliability. Compact and lightweight, with excellent performance characteristics, the 0010 is ideal for installations where space is a premium. Available in Cast Iron or Stainless Steel construction.

Product Features
  • Standard high capacity output - Compact design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimension
  • Cast Iron or Stainless Steel construction

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

32

Max Head (Ft):

10

Horse Power:

1/8

Amperage:

1.1

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

3250

Voltage:

115V

Max Fluid Temp:

230°F

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy