Apply to be a TradeMaster!
Main product image of 0012 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom

0012 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP

Brand:
Taco
SKU:
0012-MSF1-IFC
Rating:
(2)
Q&A:
(0)
0012 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom
0012-MSF1-IFC has been discontinued
Discontinued January 19, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
0012 3-Speed Cast Iron Circulator Pump - IFC 1/6 HP
Brand:
Taco
SKU:0012-MSF2-IFC
(0)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0012 3-Speed pump is a direct replacement for Grundfos, UPS43-44 3-Speed. Designed for high flow / low head applications. It’s ideal for large BTU boilers, primary boiler loops and large recirculation systems. The Stainless Steel 0012 should be used for open, potable water applications.

The 3-speed circulator features a removable, uni-body Integral Flow Check (IFC) that maximizes flow and prevents gravity flow - even in the tallest buildings. Wiring is a snap thanks to a new extra roomy, easy access capacitor box.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy-Duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron or St. Steel, flanged construction

Specs

Type:

3-Speed Pump

Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Speeds:

3

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

1.6

RPM:

3250

Flow Range (GPM):

0-45

Max Flow (GPM):

45

Max Head (Ft):

15

Head Range (ft.):

0-15

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

125

Max Temp (F):

210°F

Min Temp (F):

40°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes I would buy again

I waited to give an evaluation until this pump has ran awhile. It has been 3-4 months now and have not missed a beat. (This second one) Works great and heats my tenants' apartments just as designed. It replaced an old B&G 1/3 HP with this one. BUT - this has been the second pump. The first pump was loud upon installation with a bad spline or impeller or something. I called Supply House and after talking to one person who said to go & talk to Taco (I had no luck there) and then called SH back and got a great lady who sent me a free replacement right out. I replaced that and so far has been working well. I could have given a worse evaluation based on the 1st SH person but hopefully this will ensure that all associates are trained as good as the second one I got.
Bob
St Joseph Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right source for the right product

I really like these people, I have bought from them for years and they have always been helpful.
Randy
Hickory Creek Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?