Shop Limited Time Deals
Main product image of 0012 3-Speed Stainless Steel Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom

0012 3-Speed Stainless Steel Circulator Pump - IFC 1/6 HP

Brand:
Taco
SKU:
0012-MSSF1-IFC
Rating:
(0)
Q&A:
(0)
0012 3-Speed Stainless Steel Circulator Pump - IFC 1/6 HP
Magnifying glass
Hover image to zoom
0012-MSSF1-IFC has been discontinued
Discontinued September 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
45 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0012 3-Speed pump is a direct replacement for Grundfos, UPS43-44 3-Speed. Designed for high flow / low head applications. It’s ideal for large BTU boilers, primary boiler loops and large recirculation systems. The Stainless Steel 0012 should be used for open, potable water applications.

The 3-speed circulator features a removable, uni-body Integral Flow Check (IFC) that maximizes flow and prevents gravity flow - even in the tallest buildings. Wiring is a snap thanks to a new extra roomy, easy access capacitor box.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy-Duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron or St. Steel, flanged construction

Specs

Type:

3-Speed Pump

Application:

Heating

Horse Power:

1/6

Material:

Stainless Steel

Speeds:

3

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

1.6

RPM:

3250

Max Flow (GPM):

45

Flow Range (GPM):

0-45

Max Head (Ft):

15

Head Range (ft.):

0-15

Connection Size:

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

125

Min Temp (F):

40°F

Max Temp (F):

210°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need