Apply to be a TradeMaster!
Main product image of 0014 Variable Speed Cast Iron Circulator, Rotated Flange, Variable Voltage 1/8 HP
Magnifying glass
Hover image to zoom

0014 Variable Speed Cast Iron Circulator, Rotated Flange, Variable Voltage 1/8 HP

Brand:
Taco
SKU:
0014-VVF1
Rating:
(0)
Q&A:
(0)
0014 Variable Speed Cast Iron Circulator, Rotated Flange, Variable Voltage 1/8 HP
Magnifying glass
Hover image to zoom
$1,093.93 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
1.45 Amps

Description

–
The High Velocity series Taco 0014 cartridge circulator is designed for quiet, efficient operation in medium head / medium flow applications on large residential / light commercial systems. Ideal for hydronic heating, radiant heating, chilled water cooling and open loop domestic fresh water systems. Its unique field-serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides unmatched reliability. Compact and lightweight, with excellent performance characteristics, the 0014 is ideal for high efficiency jobs where space is a premium. Available in Cast Iron or Stainless Steel construction.

Product Features
  • High Velocity Performance - Compact Design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimension
  • Cast Iron or Stainless Steel Construction

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

32

Max Head (Ft):

22

Horse Power:

1/8

Amperage:

1.45

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

3250

Voltage:

115V

Max Fluid Temp:

230°F

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy