Apply to be a TradeMaster!
Main product image of 0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, Universal, Stainless Steel
Magnifying glass
Hover image to zoom

0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, Universal, Stainless Steel

Brand:
Taco
SKU:
0015E3-SF4
Rating:
(0)
Q&A:
(0)
0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, Universal, Stainless Steel
Magnifying glass
Hover image to zoom
$503.47 each
In Stock
In Stock
Get 11 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Connection Type
Universal Connection
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Stainless Steel

Description

–
Taco 0015e3 is a variable speed, high-efficiency, wet rotor circulator with an ECM permanent magnet motor. The stainless steel casing is best for open loop or domestic water applications. With 3 easy settings, the 0015e3 delivers performance, reliability and ease of installation that made the 00 famous.

Features:
  • SureStart, a Taco exclusive feature, automatically purges air and unblocks the pump to keep it trouble-free
  • High-efficiency ECM motor uses up to 85% less electricity
  • 3 Easy Settings:
    • LOW (5 ft. head)
    • MEDIUM (10 ft. head)
    • HIGH (18 ft. head)
  • Dual electrical knockouts
  • Multi-color LED display showing power on and error code diagnostics
  • 6" stranded wire leads for no-fumble wiring
  • Double insulated (no ground necessary)
  • Optional 2-way universal flange model for easy fit-up to any flange orientation
  • Integral Flow Check (IFC) included
  • Whisper Quiet Operation
  • Green Mode - active system monitoring and power optimization

Specs

–
Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Stainless Steel

Max Pressure (PSI):

150

Voltage:

120v

Phase:

1

Connection Type:

Universal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy