Apply to be a TradeMaster!
Main product image of 3/4" Taco Stainless Steel Freedom Flange (Pair)
Magnifying glass
Hover image to zoom
3/4" Taco Stainless Steel Freedom Flange (Pair)
Magnifying glass
Hover image to zoom
$72.63 each
In Stock
In Stock
Get 30 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: Not compatible with 003 or 0012 Circulators

**This product does not include gaskets.**

Features
  • Fits 005, 007-0011, 0013, 0014, 110-113, 1400-10/20/45/50 circulators
  • Easy-On, Easy-Off with a common Adjustable Wrench

Specs

–
Material:

Stainless Steel

Type:

Pump Flanges

Connection Size:

3/4"

Connection Type:

Threaded

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

1400-10 Pumps

1400-20 Pumps

1400-45 Pumps

1400-50 Pumps

2400-10 Pumps

2400-20 Pumps

2400-45 Pumps

2400-50 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

007 Stainless Steel Circulator, 1/25 HP
SKU: 007-SF5
Taco

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

No doubt about it. I would buy this product again.

This product adapted exactly as it was supposed to and will last a lifetime. Just very disappointed it wasn't made in the USA ? Shame on you Taco Pump Co.
Mikie
Merritt island FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very high quality

Excellent quality stainless steel pump flanges. Would definitely buy again.
KevinH
Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get the iron out!

These stainless steel pump flanges are not cheap. But that said, I've been installing multizone radiant floor heating systems that have no iron components in them for some time. When you come back to service them 5 or more years later, there is no sediment or residue in them when you carefully flush them out. These flanges need to be used with stainless steel or bropnze circulators. They are finished very nicely and make the leak free assembly of systems a snap.
Magic Hands
Saratoga, New York
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matched well with taco pump.

Used to connect taco 00 series 1/8 hp stainless pump. Connection is flawless and threads worked well with male brass fitting.
Farmerdiyer
Terre Haute, In
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy disconnect and reconnect

I have two pumps that have pipe connections and one with flange connections. The flanges are the most convenient for installing and especially for switching out a pump. The bolts hold the flanges water tight, the connection is strong and the pipe size can be matched to your system. If you don't have shut offs on both sides of your pump, be sure you install them too.
Nell
Colorado
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will the 1" taco stainless steel freedom flange fit on a grundfos UP15-29SF, SS 1-Speed Circulator Pump? If not what stainless steel 1" pipe thread flange will fit the above named pump?

Asked by Clyde 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they will

Was this review helpful to you?

Q: Do these flanges come with the mounting hardware and O-ring? None are shown in the photo?

Asked by bc 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The flanges come with four nuts and four bolts. Gaskets are not included. They generally come with pumps and are available as replacement parts for pumps.

Was this review helpful to you?
-

From what I see upon other sites the Gasket is NOT included but the Cap screws and Nuts are included. That way You don't end up with a 10 year old gasket in a New kit. Do a search for 3GZU6 and You will get some info but come back here to Buy, Because You can't beat the price here. Always keep some extra gaskets on hand Too.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy