Apply to be a TradeMaster!
Main product image of ECM High Efficiency Wet Rotor Circulator, Rotated Flanges (115/208/230V)
Magnifying glass
Hover image to zoom

ECM High Efficiency Wet Rotor Circulator, Rotated Flanges (115/208/230V)

Brand:
Taco
SKU:
0034E-F2
Rating:
(1)
Q&A:
(1)
ECM High Efficiency Wet Rotor Circulator, Rotated Flanges (115/208/230V)
Magnifying glass
Hover image to zoom
$904.25 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: RPM
4300 RPM

Description

–
The 0034e is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology. With 5 easy settings, its variable speed performance curves are equivalent to the Taco 009, 0010, 0011, 0012, 0012 3-Speed, 0013, 0013 3-Speed & 0014. Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems. The 0034e reduces power consumption by up to 85% compared to equivalent AC permanent split capacitor circulators.

Specifications:
  • Maximum Shut-off Head: 34 feet
  • Maximum Flow: 50 gpm
  • Maximum Operating Pressure: 150 psi (10.3 bar)
  • Maximum Water Temp: 230°F (110°C)
  • Minimum Water Temp: 14°F (-10°C)
  • Electrical specifications:
  • Voltage: 115V/208/230, 50/60 Hz Single phase
  • Operating Power Range: 10 - 170W
  • Max. AMP Rating: 1.48 (115V) - 0.70 (230V)
  • Suitable for chilled water systems
  • Taco circulators are for indoor use only
  • Acceptable for use with water or maximum of 50% water/glycol solution

Specs

–
Application:

Commercial

Type:

Pump

RPM:

4300

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Amperage:

1.48

Voltage:

115/208/230V

Max Pressure (PSI):

150

Head Range (ft.):

0-34

Max Head (Ft):

34

Flow Range (GPM):

0-52

Max Flow (GPM):

52

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
SKU: 3450-T2
Taco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

An excellent pump!

I use the pump on the loop side of geothermal heat pumps. It usually works fine, but I got a bad one. Supplyhouse and Taco were wonderful about returning the defective unit.
josh
Southington, CT
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What threaded connections sizes do you have available for this pump? Are sketches available?

Asked by 618 BO 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The flanges must be purchased separately for this pump, and are available in sizes from 3/4" to 1-1/2". You can find exact dimensions for the pump in the submittal sheet - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Taco-0034E-F2-Spec.%20Sheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy