Apply to be a TradeMaster!
Main product image of 0034ePlus ECM High Efficiency Stainless Steel Wet-Rotor Circulator (115/208/230V)
Magnifying glass
Hover image to zoom

0034ePlus ECM High Efficiency Stainless Steel Wet-Rotor Circulator (115/208/230V)

Brand:
Taco
SKU:
0034EP-SF2
Rating:
(2)
Q&A:
(0)
0034ePlus ECM High Efficiency Stainless Steel Wet-Rotor Circulator (115/208/230V)
Magnifying glass
Hover image to zoom
$1,662.27 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208/230V
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
50 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: RPM
4300 RPM

Description

–
The 0034ePlus is a high-performance, variable speed, wet-rotor circulator with high-efficiency ECM permanent magnet technology. With an intuitive digital interface, its variable speed performance curves are equivalent to the Taco 009, 0010, 0011, 0012, 0012 3-Speed, 0013, 0013 3-Speed & 0014. Ideal for large residential and light commercial hydronic heating, chilled water cooling and domestic hot water systems. The 0034ePlus reduces power consumption by up to 85% compared to equivalent AC permanent split capacitor circulators.

Product Specifications
  • Maximum Shut-off Head: 34 feet
  • Maximum Flow: 50 gpm
  • Maximum Operating Pressure: 150 psi (10.3 bar)
  • Maximum Water Temp: 230°F (110°C)
  • Minimum Water Temp: 14°F (-10°C)
  • Electrical specifications:
  • Voltage: 115V/208/230, 50/60 Hz Single phase
  • Operating Power Range: 10 - 170W
  • Max. AMP Rating: 1.48 (115V) - 0.70 (230V)
  • Stainless Steel casing
  • Suitable for chilled water systems
  • Taco circulators are for indoor use only
  • Acceptable for use with water or maximum of 50% water/glycol solution

Specs

–
Application:

Commercial

Type:

Pump

RPM:

4300

Connection Type:

Flanged x Flanged

Amperage:

1.48

Material:

Stainless Steel

Voltage:

115/208/230V

Max Pressure (PSI):

145

Max Head (Ft):

34

Head Range (ft.):

0-34

Max Flow (GPM):

50

Phase:

1

Speeds:

Variable

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Right pump fast

I'm glad Supply House carries this pump, and that they shipped it fast!
Sean
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic!

This unit is a technological marvel; It allows you to flush the lines with high flow, then can be switched to constant pressure to maintain an even flow through gate valves. There is no need to guess the flow or the pressure in the system, plus it provides an accurate energy consumption. I liked the Grundfos it replaced, but there is no comparison. This circulator is worth every penny.
Guck
Santa Barbara
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy