Apply to be a TradeMaster!
Main product image of 006 (Threaded) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

006 (Threaded) Taco Bronze Circulator, 1/40 HP

Brand:
Taco
SKU:
006-BT4
Rating:
(0)
Q&A:
(0)
006 (Threaded) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
006-BT4 has been discontinued
Discontinued May 4, 2010
This product was discontinued by the manufacturer.
Direct Replacement:
006 (3/4" Threaded) Stainless Steel Circulator 1/40 HP
Brand:
Taco
SKU:006-ST4
(38)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Bronze

Description


Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40¦F (4¦C)
Maximum Fluid Temperature: 220¦F (104¦C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1 , 1-1/4", 1-1/2" CI Flanged or 1/2 Swt, 3/4" Swt, 3/4 NPT, or Union
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections
Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

3/4"

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Max Head (Ft):

9

Head Range (ft.):

0-9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm