Apply to be a TradeMaster!
Main product image of 006 Bronze Smart Plus w/ IFC, 3/4" Sweat, 1/40 HP
Magnifying glass
Hover image to zoom

006 Bronze Smart Plus w/ IFC, 3/4" Sweat, 1/40 HP

Brand:
Taco
SKU:
006-IQBC7-IFC
Rating:
(0)
Q&A:
(0)
006 Bronze Smart Plus w/ IFC, 3/4" Sweat, 1/40 HP
Magnifying glass
Hover image to zoom
006-IQBC7-IFC has been discontinued
Discontinued November 14, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
008 Stainless Steel SmartPlus Flanged Circulator w/ Integral Flow Check, 1/25 HP
Brand:
Taco
SKU:008-IQSF6-IFC
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Bronze
Product Highlight: Amperage
0.52 Amps
Product Highlight: RPM
3250 RPM

Description

SmartPlus can save up to 12,000 gallons of water each year and reduce electrical consumption up to 94% when compared to traditional continuous run domestic hot water recirculation pumps.

How the SmartPlus Circulator Works

Using state-of-the-art electronics, the SmartPlus will monitor and record the home's hot water usage pattern for the first week (7 days) of operation. For the next 7 days, the SmartPlus repeats the preceding week's usage pattern to cycle the pump, providing instant hot water at all fixtures only when needed. This process will be repeated every 7 days. An optional "Pulse" mode can be selected which sets the SmartPlus to run for 150 seconds every 10 minutes maintaining hot water at all fixtures.

Automatic Operation - The SmartPlus has two operating modes - "Smart" or Pulse". Set the control board toggle switch to the desired mode and the SmartPlus does the rest! The pump never needs to be reset and NO TIMER OR ACTIVATION BUTTON IS REQUIRED to control pump operation. Hot water is always available in seconds.

Vacation Function - After 36 hours of inactivity the pump will automatically TURN OFF and remain off until hot water usage is detected again.

Exercise Function - While in vacation mode the pump will cycle on once every 7 days and run for 10 seconds to prevent any corrosion or scale buildup.
  • LED Display

  • 3 Year Warranty
  • Specs

    Voltage:

    115V

    Hertz:

    60

    Phase:

    1

    Material:

    Bronze

    Amperage:

    0.52

    RPM:

    3250

    Horse Power:

    1/40

    Flow Range (GPM):

    0-9

    Head Range (ft.):

    0-8.5

    Connection Size:

    3/4"

    Connection Type:

    Sweat

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    7 Replacement Parts

    Backflow Preventer Wrench
    SKU: 3450-003RP
    Taco
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM