Apply to be a TradeMaster!
Main product image of 008 Stainless Steel SmartPlus Flanged Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom

008 Stainless Steel SmartPlus Flanged Circulator w/ Integral Flow Check, 1/25 HP

Brand:
Taco
SKU:
008-IQSF6-IFC
Rating:
(0)
Q&A:
(0)
008 Stainless Steel SmartPlus Flanged Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom
$700.75 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
The Taco SmartPlus circulator is designed to deliver instant hot water comfort and convenience while conserving water and energy. By recirculating "cooled" hot water back to the water heater, the wait for hot water is decreased to seconds. The SmartPlus is designed for use with dedicated return line systems. Product Features
  • Automatic operation
  • Vacation & energy mode
  • Energy efficient
  • LED display
  • Remote sensor included
  • 6' line cord
  • Field replaceable cartridge
  • Integrated flow check (IFC)
  • 3 Year Warranty

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.84

Horse Power:

1/25

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Flow Range (GPM):

0-13

Max Head (Ft):

14.5

Head Range (ft.):

0-14.5

Type:

Pump

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy