Apply to be a TradeMaster!
Main product image of 006 (Union) Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
006 (Union) Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
$376.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Performance Data
  • Flow Range: 0-11 GPM
  • Head Range: 0-9.5 Feet
  • Minimum Fluid Temperature: 40°F (4°C)
  • Maximum Fluid Temperature: 220°F (104°C)
  • Maximum Working Pressure: 125 PSI
  • Connection Sizes: 1/2" Sweat, 3/4" Sweat, 3/4" NPT or Union

Features
  • Standard high capacity output - Compact design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique replaceable cartridge design - Field serviceable
  • Self lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Low-lead Bronze sweat or Stainless Steel with threaded or union connections

Typical Applications
  • Hydronic heating
  • Domestic hot water recirculation
  • Hydro-air heating/cooling
  • Heat recovery units
  • Water source heat pumps
  • Drain down open loop Solar systems
  • Potable water applications

Replacement Parts List:
  • Casing O-Ring: 007-003RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 005-020RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.52

Horse Power:

1/40

RPM:

3250

Voltage:

115V

Hertz:

60

Head Range (ft.):

0-9.5

Max Pressure (PSI):

125

Connection Type:

Union

Type:

Pump

Max Head (Ft):

9

Flow Range (GPM):

0-11

Max Flow (GPM):

11

Temperature Range (F):

40°F - 220°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy