Apply to be a TradeMaster!
Main product image of 006 Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

006 Stainless Steel Circulator, 1/40 HP

Brand:
Taco
SKU:
006-ST8Y
Rating:
(0)
Q&A:
(1)
006 Stainless Steel Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
006-ST8Y has been discontinued
Discontinued December 6, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 008-054RP
Cartridge Assembly Complete: 005-020RP

Specs

Material:

Stainless Steel

Application:

Heating

Amperage:

0.28

Horse Power:

1/40

RPM:

3250

Voltage:

230V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Size:

3/4"

Connection Type:

Threaded

Type:

Pump

Max Flow (GPM):

12

Max Head (Ft):

8

Max Temp (F):

230°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

6 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what stainless steel flange should be used with this pump?

Asked by Stacy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

any of the TACO freedom flanges

Was this review helpful to you?