Apply to be a TradeMaster!
Main product image of 006 Variable Speed Setpoint Cast Iron Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

006 Variable Speed Setpoint Cast Iron Circulator, 1/40 HP

Brand:
Taco
SKU:
006-VSF4
Rating:
(0)
Q&A:
(0)
006 Variable Speed Setpoint Cast Iron Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
006-VSF4 has been discontinued
Discontinued August 8, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The compact Taco 006 Cartridge Circulator is designed for circulating hot and chilled fresh water in a wide range of open and closed loop applications. Its unique, field-serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides quiet, efficient operation and unmatched reliability. Available in Low-Lead Bronze, sweat or Stainless Steel, threaded or union connections.

Features
  • Standard High Capacity Output, Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability- Maintenance Free
  • Low-Lead Bronze or Stainless Steel Construction with Sweat, Threaded or Union Connections
Note: Image depicted may not reflect circulator listed

Specs

–
Material:

Cast Iron

Amperage:

0.52

Application:

Heating

Voltage:

115V

Type:

Var. Speed Pump

Horse Power:

1/40

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1/2"

3/4"

Flow Range (GPM):

0-11

Max Flow (GPM):

11

Max Head (Ft):

9.5

Head Range (ft.):

0-9.5

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need